Outdoor Wicker Sofa and Sofa Chair Set with Table, Brown, Seats 5

  • Mfr # COP30012

  • Zoro # G815892415


product price:  $3,498.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Material
Steel
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Upholstery Foam Type
Conventional
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30012
Zoro #
G815892415
UPC #
671424431901
Country of Origin
Viet Nam

Details

Color
Brown
Material
Steel
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Upholstery Foam Type
Conventional
Finish
Powder Coated
Features
All-Weather Material
Seating Capacity
5
Table Type
Corner Table
Table Frame Material
Wicker
Upholstery Material Color
Beige
Removable Seat Cover
Yes
Table Shape
Square
Upholstery Material
Vinyl-Coated Polyester

Description

Transform Your Outdoor Oasis with the Deko Living 5-Piece Outdoor Wicker Sofa Set, designed for both comfort and style. Perfect for relaxing, entertaining, or simply enjoying the fresh air, this all-weather set combines a modern, sophisticated look with durable, weather-resistant materials.


  • Sturdy & Stylish: Crafted with a robust steel frame and a rich brown wicker finish, this set offers lasting durability while maintaining an elegant, timeless design.
  • Comfort & Convenience: Featuring plush cream polyester cushions, the sofa and chairs provide a cozy seating experience that’s easy to maintain. The set also includes two ottomansperfect for extra seating or as footrests for total relaxation.
  • All-Weather Durability: Built to withstand the elements, the Deko Living set is made from all-weather materials that resist fading, rust, and wear, ensuring your furniture stays beautiful year after year.
  • Functional Elegance: The included wood table top adds a touch of warmth and sophistication to your outdoor gatherings, offering space for drinks, snacks, or décor.
  • Complete Set: This 6-piece set includes a sofa, two chairs, a stylish wood-topped table, and two ottomanseverything you need to create a welcoming outdoor retreat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.