
Outdoor Wicker Sofa and Sofa Chair Set with Table, Gray, Seats 5
Mfr # COP30112
Zoro # G915892407
product price: $3,498.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Gray
Features
All-Weather Material
Seating Capacity
5
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30112
Zoro #
G915892407
UPC #
671424431918
Country of Origin
Viet Nam
Details
Material
Steel
Color
Gray
Features
All-Weather Material
Seating Capacity
5
Finish
Powder Coated
Upholstery Material
Vinyl-Coated Polyester
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Table Shape
Square
Removable Seat Cover
Yes
Table Type
Corner Table
Table Frame Material
Wicker
Upholstery Foam Type
Conventional
Description
Transform Your Outdoor Oasis with the Deko Living 5-Piece Outdoor Wicker Sofa Set, designed for both comfort and style. Perfect for relaxing, entertaining, or simply enjoying the fresh air, this all-weather set combines a modern, sophisticated look with durable, weather-resistant materials.
- Sturdy & Stylish: Crafted with a robust steel frame and a rich gray wicker finish, this set offers lasting durability while maintaining an elegant, timeless design.
- Comfort & Convenience: Featuring plush gray polyester cushions, the sofa and chairs provide a cozy seating experience that’s easy to maintain. The set also includes two ottomansperfect for extra seating or as footrests for total relaxation.
- All-Weather Durability: Built to withstand the elements, the Deko Living set is made from all-weather materials that resist fading, rust, and wear, ensuring your furniture stays beautiful year after year.
- Functional Elegance: The included wood table top adds a touch of warmth and sophistication to your outdoor gatherings, offering space for drinks, snacks, or décor.
- Complete Set: This 6-piece set includes a sofa, two chairs, a stylish wood-topped table, and two ottomanseverything you need to create a welcoming outdoor retreat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.