Radiant Heater, 3 Power Settings 600W, 900W, 1500W

  • Mfr # COH40006

  • Zoro # G415555192


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
110V/120V
Standards
UL Listed
Height
18 in
Housing Material
Steel
Watts
1500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COH40006
Zoro #
G415555192
UPC #
671424420097
Country of Origin
China

Dimensions

Height
18 in

Details

Heater Voltage
110V/120V
Standards
UL Listed
Housing Material
Steel
Watts
1500W

Description

Warm up your space with the sleek and powerful Radiant Heater with 3 Power Settings. This ceiling-mounted heater offers fast, radiant warmth with three customizable heat levels to suit your needs. Powered by two halogen heating tubes, it delivers consistent heat while saving energy. Perfect for patios, balconies, and indoor spaces, this waterproof heater keeps you cozy no matter the weather. With a remote control for effortless adjustments, it's the ultimate combination of style, convenience, and performance. Upgrade your heating experience with the stylish and space-saving Radiant Heater with 3 Power Settings-perfect for both indoor and outdoor warmth. Enjoy fast, efficient heating with the convenience of remote control operation.


  • • Three power settings (600W, 900W, 1500W) let you adjust the heat output to match your comfort needs.
  • • Space-saving hanging or ceiling-mounted design keeps your floor clear and your space organized.
  • • Comes with a user-friendly remote control to adjust heat settings from anywhere in the room.
  • • Waterproof design ensures reliable performance in outdoor conditions, making it suitable for patios and covered outdoor spaces.
  • • Two halogen heating tubes provide fast, radiant warmth with energy-efficient operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.