Rectangular Outdoor Propane Gas Fire Pit Table 50,000 BTU, Lava Rock Filler

  • Mfr # COB10010

  • Zoro # G615548260


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Finish
Powder Thermospraying
Features
Hidden Fuel Tank, Rust Resistant, Adjustable Flame
BTU
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB10010
Zoro #
G615548260
UPC #
671424792071
Country of Origin
China

Dimensions

Size
25.39 x 9.45
Gas Tank Size
20 L
Base Dimensions
21.26 x 5.71
Depth
27.36 in

Details

Material
Metal
Color
Black
Finish
Powder Thermospraying
Features
Hidden Fuel Tank, Rust Resistant, Adjustable Flame
BTU
50000
Gas Type
Propane
Type
Lava Rocks
For Use With
Outdoor Use
Safe for Use on Wooden Deck
Yes
Ignition Type
Pulse Igniter
Spark Screen
No
Shape
Rectangular
Table Panels
Yes

Description

Ignite your outdoor experience and transform your patio or backyard into a stylish retreat with the Deko Living Rectangular Outdoor Propane Gas Fire Pit Table. Designed for both beauty and functionality, this fire pit table is the perfect centerpiece for gatherings, making every evening memorable.


  • • Powerful 50,000 BTU Output
  • • The modern rectangular shape adds a contemporary flair to your outdoor space, making it an eye-catching addition to any patio or deck.
  • • The included lava rock not only enhances the aesthetics of the flame but also helps distribute heat evenly, creating a mesmerizing fire display.
  • • Easy Propane Operation
  • • Crafted from high-quality, weather-resistant materials, this fire pit table is designed to withstand the elements, providing long-lasting enjoyment.
  • • Perfect for entertaining friends, family gatherings, or enjoying quiet nights under the stars, this fire pit table adds warmth and charm to any occasion.
  • • Adjustable Flame Control
  • • The fire pit features safety measures such as a protective cover and a built-in ignition system for a worry-free experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.