Shop DEKO LIVING
See all product information
Create Account
Round Outdoor Propane Gas Fire Pit Table 8,000 BTU, Lava Rock Filler
- Mfr # COB10009
- Zoro # G315548263
product price:
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Black
Finish
Powder Thermospraying
Includes
Fire Pit Cover
Features
Hidden Fuel Tank, Rust Resistant, Adjustable Flame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COB10009
- Zoro #
- G315548263
- UPC #
- 671424792088
- Country of Origin
- China
Dimensions
- Depth
- 27.75 in
- Gas Tank Size
- 1 L
Details
- Material
- Metal
- Color
- Black
- Finish
- Powder Thermospraying
- Includes
- Fire Pit Cover
- Features
- Hidden Fuel Tank, Rust Resistant, Adjustable Flame
- Type
- Lava Rocks
- Gas Type
- Propane
- BTU
- 8000
- Ignition Type
- Manual
- Table Panels
- Yes
- Shape
- Round
- Safe for Use on Wooden Deck
- Yes
- For Use With
- Outdoor Use
- Spark Screen
- No
Description
Deko Living Round Outdoor Propane Gas Fire Pit Table delivers 8,000 BTUs of cozy warmth and ambiance, perfect for gathering with friends and family. Featuring a sleek, modern design and lava rock filler for a touch of elegance, it offers both functionality and style. Whether you're relaxing on a cool evening or hosting a small gathering, this fire pit provides the ultimate outdoor experience. Durable, easy to use, and built to last, its the perfect addition to any backyard or patio.
- • Powerful 8,000 BTU Output
- • The contemporary round table design seamlessly blends with any outdoor decor, adding a sophisticated touch to your patio, backyard, or balcony.
- • The included lava rock filler not only enhances the flame's beauty but also helps distribute heat evenly, providing an extra layer of elegance and style.
- • Easy-to-Use Propane System
- • Durable and Weather-Resistant
- • Ideal for family gatherings, intimate dinners, or simply relaxing under the stars, this fire pit table creates the perfect outdoor ambiance.
- • Adjustable Flame Control
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.