Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DekoRRa 102-FS - Artificial Rock - Fieldstone Gray - Model 102

  • Mfr # 102-FS

  • Zoro # G303707535


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-FS
Zoro #
G303707535
UPC #
656803010212
Country of Origin
China

Description

Dekorra offers a complete line of rock enclosures for almost any application. Lightweight durable and attractive RealRock material provides the most realistic rock enclosures available. With incredible aesthetics and a unique flange design that allows our enclosures to be secured to the ground with stakes it is no surprise our products have received patents. When they are installed with secure anchors and surrounded by landscaping stone or mulch it is virtually impossible to distinguish our products from real rock. Fieldstone is soft gray with a rich combination of natural tones and multicolor highlights Well-septic up to 24 inches tall Utility pedestals up to 24 inches tall Small pump systems Backflow assemblies Dimensions - 27 L x 21 W x 25 H inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.