DekoRRa Products 130-SS Dog Dish - Planter Rock - Sandstone

  • Mfr # 130-SS

  • Zoro # G503707717


product price:  $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-SS
Zoro #
G503707717
UPC #
656803013053
Country of Origin
China

Description

DekoRRa Dog Dish / Planter Rock designed with polyethelyne blend materials. May be used indoors or out. Use as a dog dish or a decorative planter. Outside dimensions 16"Lx12"Wx5.5"H Available in four color options: FS/Fieldstone - RB/Riverbed - AB/Autumn Bluff - SS/Sandstone
  • Length: 16"
  • Width: 12"
  • Height: 5.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.