Zoro Homepage

DekoRRa Products 730-FT Fabric Template

  • Mfr # 730-FT

  • Zoro # G504122533


product price: $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-FT
Zoro #
G504122533
UPC #
656803073002
Country of Origin
China

Description

Fabric Template 52" diameter
  • 3.5 oz spunbond weed barrier for use with Edger Block Kits when used as a ring
  • Includes pins to secure in place
    Dimensions:
  • Length: 16"
  • Height: 1"
  • Width: 11.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.