Zoro Homepage

Blk Retro Sqr Base, Mtl Flash, 9" To 20"

  • Mfr # DC109BC

  • Zoro # G3897299


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Includes
Clips
Application
Pipe Vents
Material Thickness
16 ga
Base Width
27 in
For Maximum Pipe Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC109BC
Zoro #
G3897299
UPC #
-
Country of Origin
Viet Nam

Dimensions

Material Thickness
16 ga
Base Width
27 in
For Maximum Pipe Size
20 in
For Minimum Pipe Size
9 1/2 in
Base Height
27 in

Details

Item
27"H-W Alum Roof Vent Pipe Boot
Includes
Clips
Application
Pipe Vents
Base Material
Aluminum
Product Type
Flashing
UV Protected
Yes
Cap/Collar Material
EPDM
For Number of Pipes
1
For Roof Angle
45 Degrees
Seal Material
EPDM
For Roof Type
Pitched
Standards
UPC
Base Shape
Square
Top Opening
Open

Description

27 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 20 in, For Minimum Pipe Size 9 1/2 in, Base Height 27 in, Base Width 27 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Includes Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.