Zoro Homepage

Blk Sqr Base, Metal Flash, 3" To 7"

  • Mfr # DFE104B

  • Zoro # G3897332


product price: $20.55
/ea

Key Features

Application
Pipe Vents
Product Type
Flashing
Roof Pitch Range
12:12
Standards
UPC
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFE104B
Zoro #
G3897332
UPC #
-
Country of Origin
Viet Nam

Dimensions

Base Width
11 in
Base Height
11 in
For Maximum Pipe Size
7 in
For Minimum Pipe Size
3 in
Material Thickness
16 ga

Details

Item
11"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Flashing
Roof Pitch Range
12:12
Standards
UPC
For Number of Pipes
1
Top Opening
Open
For Roof Type
Pitched
Cap/Collar Material
EPDM
Seal Material
EPDM
For Roof Angle
45 Degrees
Base Material
Aluminum
Base Shape
Square
UV Protected
Yes

Description

11 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 3 in, Base Height 11 in, Base Width 11 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.