Flashing, Round, Aluminum
Mfr # 4003910
Zoro # G915666022
product price: $13.49
/eaKey Features
Base Height
3 in
Base Shape
Round
For Maximum Pipe Size
2 in
For Roof Type
Pitched
Base Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4003910
Zoro #
G915666022
UPC #
092097917972
Country of Origin
Viet Nam
Dimensions
Base Height
3 in
For Maximum Pipe Size
2 in
Material Thickness
0.2 in
Base Diameter
4 3/4 in
For Minimum Pipe Size
1/4 in
Base Width
4 3/4 in
Overall Height
3 in
Details
Base Shape
Round
For Roof Type
Pitched
Base Material
Aluminum
Seal Material
EPDM
Cap/Collar Material
EPDM
Item
Flashing
Top Opening
Open
Application
Chimney Vents
For Number of Pipes
1
Product Type
Flashing
For Roof Angle
20 Degrees
UV Protected
Yes
Description
Flashing, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.2 in, For Roof Angle 20 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/4 in, Base Height 3 in, Base Width 4 3/4 in, Base Diameter 4 3/4 in, Seal Material EPDM, Top Opening Open, Application Chimney Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.