Zoro Homepage

Flashing, Round, Aluminum

  • Mfr # 4011910

  • Zoro # G015666014


product price: $26.99
/ea

Key Features

UV Protected
Yes
For Roof Type
Pitched
Base Width
9 1/4 in
Base Diameter
9 1/4 in
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011910
Zoro #
G015666014
UPC #
092097918009
Country of Origin
Viet Nam

Dimensions

Base Width
9 1/4 in
Base Diameter
9 1/4 in
Overall Height
5 in
For Maximum Pipe Size
6 in
Material Thickness
0.2 in
Base Height
5 in
For Minimum Pipe Size
3 in

Details

UV Protected
Yes
For Roof Type
Pitched
Item
Flashing
For Number of Pipes
1
Base Material
Aluminum
Top Opening
Open
Seal Material
EPDM
Cap/Collar Material
EPDM
Base Shape
Round
Product Type
Flashing
Application
Chimney Vents
For Roof Angle
20 Degrees

Description

Flashing, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.2 in, For Roof Angle 20 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 in, Base Height 5 in, Base Width 9 1/4 in, Base Diameter 9 1/4 in, Seal Material EPDM, Top Opening Open, Application Chimney Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.