Zoro Homepage

Flashing, Round, Aluminum

  • Mfr # 4016910

  • Zoro # G215666005


product price: $31.25
/ea

Key Features

Base Diameter
10 3/4 in
For Minimum Pipe Size
4 in
Base Shape
Round
For Number of Pipes
1
For Roof Type
Pitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016910
Zoro #
G215666005
UPC #
092097418011
Country of Origin
Viet Nam

Dimensions

Base Diameter
10 3/4 in
For Minimum Pipe Size
4 in
Base Height
5 in
Material Thickness
0.2 in
Overall Height
5 in
For Maximum Pipe Size
7 in
Base Width
10 3/4 in

Details

Base Shape
Round
For Number of Pipes
1
For Roof Type
Pitched
Product Type
Flashing
Item
Flashing
UV Protected
Yes
For Roof Angle
20 Degrees
Cap/Collar Material
EPDM
Base Material
Aluminum
Seal Material
EPDM
Top Opening
Open
Application
Chimney Vents

Description

Flashing, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.2 in, For Roof Angle 20 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 4 in, Base Height 5 in, Base Width 10 3/4 in, Base Diameter 10 3/4 in, Seal Material EPDM, Top Opening Open, Application Chimney Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.