Flashing, Round, Aluminum
Mfr # 4025910
Zoro # G815665941
product price: $60.85
/eaKey Features
For Number of Pipes
1
For Minimum Pipe Size
7 in
For Roof Type
Pitched
For Maximum Pipe Size
13 in
Product Type
Flashing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4025910
Zoro #
G815665941
UPC #
092097918047
Country of Origin
Viet Nam
Dimensions
For Minimum Pipe Size
7 in
For Maximum Pipe Size
13 in
Base Width
16 1/2 in
Material Thickness
0.2 in
Overall Height
6 in
Base Height
6 in
Base Diameter
16 1/2 in
Details
For Number of Pipes
1
For Roof Type
Pitched
Product Type
Flashing
For Roof Angle
20 Degrees
Seal Material
EPDM
Item
Flashing
UV Protected
Yes
Base Material
Aluminum
Base Shape
Round
Top Opening
Open
Cap/Collar Material
EPDM
Application
Chimney Vents
Description
Flashing, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.2 in, For Roof Angle 20 Degrees , For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Height 6 in, Base Width 16 1/2 in, Base Diameter 16 1/2 in, Seal Material EPDM, Top Opening Open, Application Chimney Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.