Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2"

  • Mfr # DF105G

  • Zoro # G3897393


product price: $22.55
/ea

Key Features

Application
Pipe Vents
Product Type
Watertight Flashing
Roof Pitch Range
10:12
Minimum Temperature
58 Degrees F
Maximum Ambient Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF105G
Zoro #
G3897393
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Minimum Pipe Size
4 1/4 in
For Maximum Pipe Size
7 1/2 in
Material Thickness
16 ga
Base Diameter
11 in

Details

Item
11"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Watertight Flashing
Roof Pitch Range
10:12
Minimum Temperature
58 Degrees F
Maximum Ambient Temperature
302 Degrees F
Base Shape
Round
Seal Material
EPDM
Base Material
Aluminum
For Roof Type
Pitched
For Roof Angle
40 Degrees
UV Protected
Yes
Top Opening
Open
Standards
UPC
Cap/Collar Material
EPDM
For Number of Pipes
1

Description

11 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 1/2 in, For Minimum Pipe Size 4 1/4 in, Base Diameter 11 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Watertight Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 302 Degrees F, Minimum Temperature 58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.