Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Shingle Roof Flash, Up To 6" Range

  • Mfr # DSR103B

  • Zoro # G3897402


product price: $40.19
/ea

Key Features

Application
Pipe Vents
Product Type
Roof Flashing
Cap/Collar Material
EPDM
For Roof Type
Shingled
Material Thickness
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR103B
Zoro #
G3897402
UPC #
-
Country of Origin
Viet Nam

Dimensions

Material Thickness
16 ga
Base Width
15 in
For Maximum Pipe Size
5 in
For Minimum Pipe Size
1/4 in
Base Height
15 in

Details

Item
15"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Roof Flashing
Cap/Collar Material
EPDM
For Roof Type
Shingled
Seal Material
EPDM
Base Material
Aluminum
For Roof Angle
45 Degrees
Base Shape
Square
UV Protected
Yes
Top Opening
Closed
For Number of Pipes
1

Description

15 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height 15 in, Base Width 15 in, Base Diameter Not Applicable, Seal Material EPDM, Top Opening Closed, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Shingled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.