
Cable Clamp, Nylon, 1/2 in Bundle Dia., Natural
Mfr # 2408
Zoro # G204922105
product price: $12.49
/eaSold in multiples of 4 for $49.96
Key Features
Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1/2 in
Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2408
Zoro #
G204922105
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
1/2 in
Width
3/8 in
Details
Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Description
Del city 2408 natural cable clamps- 1/2", 100 pieces ul listed. nylon cable clamps are tough resilient- lightweight- and resistant to aging and most chemicals. mounting hole is 13/64-in diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.