
Cable Clamp, Nylon, 1/4 in Bundle Dia., Black
Mfr # 2504DL
Zoro # G504922096
product price: $12.69
/eaSold in multiples of 4 for $50.76
Key Features
Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2504DL
Zoro #
G504922096
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
1/4 in
Width
3/8 in
Details
Item
Cable Clamp
Material
Nylon
Clamp Color
Black
Description
Del city 2504dl black cable clamps- 1/4", 100 pieces; ul listed. nylon cable clamps are tough resilient- lightweight- and resistant to aging and most chemicals. mounting hole is 13/64-in diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.