Cable Clip, Nylon, 3/8 in Bundle Dia., Black, 3/4 in L

  • Mfr # 9828

  • Zoro # G404922134


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
3/8 in
Mounting Method
Adhesive
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9828
Zoro #
G404922134
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/8 in
Length
3/4 in
Width
3/4 in

Details

Item
Cable Clip
Material
Nylon
Clamp Color
Black
Mounting Method
Adhesive

Description

Del city 9828 cord clips- black- 3/8", 100 pieces wire cord and cable clip mount for bundles up to 18-in x1/4-in. extra wide spring arm with reinforced stress points add strength and durability. adhesive base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.