
Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, PA 6.6, 75 lb Strength
Mfr # 9631
Zoro # G504922065
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
11 in
Width
7.9 mm
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9631
Zoro #
G504922065
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
7.9 mm
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
PA 6.6
Tensile Strength
75 lb
Outdoor Use
Yes
Description
Cable ties- uv black- 11" provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.