
Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, PA 6.6, 75 lb Strength
Mfr # 973203
Zoro # G504922058
product price:Â $17.59
/ea
Sold in multiples of 2 for $35.18
Key Features
Cable Tie Style
Standard
Nominal Length
14 in
Width
7.9 mm
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
973203
Zoro #
G504922058
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
7.9 mm
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
PA 6.6
Tensile Strength
75 lb
Outdoor Use
No
Description
Dell city 973203 14" natural cable ties, 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.