
Cable Tie, 21 in L, 163.5 mm Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength
Mfr # 9641
Zoro # G904922061
product price:Â $49.19
/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
21 in
Width
14 mm
Nominal Max. Bundle Dia.
163.5 mm
Material
Nylon 6/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9641
Zoro #
G904922061
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
21 in
Width
14 mm
Nominal Max. Bundle Dia.
163.5 mm
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Description
Del city 9641 heavy-duty cable ties- uv black- 21", 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.