Cable Tie, 6 in L, 1.42 in Max Bundle Dia., Natural, PA 6.6, 45 lb Strength

  • Mfr # 9726

  • Zoro # G604922057


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
6 in
Width
6.3 mm
Nominal Max. Bundle Dia.
1.42 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9726
Zoro #
G604922057
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
6.3 mm
Nominal Max. Bundle Dia.
1.42 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
PA 6.6
Tensile Strength
45 lb
Outdoor Use
No

Description

Del city 9726 cable ties- natural- 45 lb tens- 6", 1000 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.