
Cable Tie, 7 in L, 280 mm Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength
Mfr # 9757
Zoro # G904922054
product price:Â $17.35
/eaKey Features
Cable Tie Style
Mountable
Nominal Length
7 in
Width
14.2 mm
Nominal Max. Bundle Dia.
280 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9757
Zoro #
G904922054
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
7 in
Width
14.2 mm
Nominal Max. Bundle Dia.
280 mm
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Description
Cable ties- mounting tab- natural- 7" mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole. up to a 1/4-in screw size can be used- or a comparable rivet size. all mounting tab cable ties are made of durable 6/6 nylon. for use at temperatures not exceeding 85 recognized under ul file #e125869(n). Meets ul94v-2 flammability classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.