Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, PA 6.6, 75 lb Strength

  • Mfr # 962903

  • Zoro # G104922045


product price:  $15.69
/ea
Sold in multiples of 4 for $62.76

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
7.9 mm
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962903
Zoro #
G104922045
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
7.9 mm
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
PA 6.6
Tensile Strength
75 lb
Outdoor Use
Yes

Description

Del city 962903 cable ties- uv black- 8", 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.