Cable Tie, 9 in L, Black, Nylon 6/6

  • Mfr # 9653

  • Zoro # G304922043


product price: $18.85
/ea

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
9 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9653
Zoro #
G304922043
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6

Description

Cable ties- mounting tab- uv black - 9" mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole. up to a 1/4-in screw size can be used- or a comparable rivet size. all mounting tab cable ties are made of durable 6/6 nylon. for use at temperatures not exceeding 85 recognized under ul file #e125869(n). Meets ul94v-2 flammability classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.