This item is Discontinued.

Del City Div Of Actuant Del City 2734 Strain Relief Cord Connectors - Flex - 3/4" 2734

This item is Discontinued.

Del City Div Of Actuant

Del City 2734 Strain Relief Cord Connectors - Flex - 3/4" (Discontinued)

Mfr # 2734
Zoro # G504922157
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2734
Zoro #
G504922157
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in

Details

Item
Strain Relief Cord Connector
Material
Nylon 6/6
Color
Black
Temperature Range
 -4ºF to 212ºF

Description

Strain relief cord connectors - flex - 3/4" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.