This item is Discontinued.

Del City Div Of Actuant Del City 9871 4-way Adhesive Mtg Base 1-1/8" sq- UV Black, 100 Pieces 9871

This item is Discontinued.

Del City Div Of Actuant

Del City 9871 4-way Adhesive Mtg Base 1-1/8" sq- UV Black, 100 Pieces (Discontinued)

Mfr # 9871
Zoro # G404922202
Country of Origin United States
Category Cable Mounts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9871
Zoro #
G404922202
UPC #
-
Country of Origin
United States

Description

Del city 9871 4-way adhesive mtg base 1-1/8" sq- uv black, 100 pieces bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces. a screw or rivet is recommended for extra holding strength against outdoor elements. bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point. the counter-sunk hole for the screw or rivet will not interfere with the cable ties. meets ul84v-2 flammability classification. the bases can be used on all self-locking ties up to 14" and 75 lb. Tensile strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.