9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps

  • Mfr # 9-0210-11
  • Zoro # G604009161
product price: 
$
456.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9-0210-11
Zoro #
G604009161
UPC #
-
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Includes 2" pressure side injector manifold
  • Make your swimming experience more fun and uniquely yours & find the best value and quality at in the swim
Specifications
  • Size: 2"
  • Weight: 6.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews