Shop HURRICANE
See all product information
Create Account
Waterway 100, Cal Spas
- Mfr # HF4995-01
- Zoro # G922965033
product price:Â
$
44.59
/ea
Key Features
Length
23.625 in
Height
5 in
Material
Point bond
Inside Diameter
2.125 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4995-01
- Zoro #
- G922965033
- UPC #
- 810151300528
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Color
- White
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
Dimensions
- Length
- 23.625 in
- Height
- 5 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5 in
- Width
- 5 in
Description
Hurricane HF4995-01 Cartridge Filter Replacement for Waterway 100, Cal Spas, Unicel C-4995, Pleatco PCAL100, Filbur FC-2940
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.