Zoro Homepage

Hydraulic Directional Valve, Four-Way

  • Mfr # BC40S F /MO A1/

  • Zoro # G012473127


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Hydraulic Work Section
Series
BC40
Number of Ways
Four-Way
Work Connection Type
SAE O-Ring Boss
Center Position
Tandem Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40S F /MO A1/
Zoro #
G012473127
UPC #
830344000332
Country of Origin
Italy

Dimensions

Work Connection Size
#8
Pressure Connection Size
3/4"-16

Details

Item
Hydraulic Directional Valve
Valve Type
Hydraulic Work Section
Series
BC40
Number of Ways
Four-Way
Work Connection Type
SAE O-Ring Boss
Center Position
Tandem Center
Number of Positions
Three Positions
Pressure Setting - Minimum
1,500 psi
Number of Spools
1
Actuation Mechanism
Manual
Spool Action
Spring Center to Neutral
Pressure Setting - Maximum
3,600 psi
Port Connections
(2) Work
Flow Rate - Maximum
12 gpm

Description

Hydraulic Work Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.