
Hydraulic Directional Valve, Two-Way
Mfr # BC40 TU F
Zoro # G012714329
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Hydraulic Outlet Section
Series
BC40
Number of Ways
Two-Way
Pressure Setting - Minimum
1,500 psi
Pressure Connection Type
SAE O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC40 TU F
Zoro #
G012714329
UPC #
830344000325
Country of Origin
Italy
Dimensions
Pressure Connection Size
7/8"-14
Details
Item
Hydraulic Directional Valve
Valve Type
Hydraulic Outlet Section
Series
BC40
Number of Ways
Two-Way
Pressure Setting - Minimum
1,500 psi
Pressure Connection Type
SAE O-Ring Boss
Pressure Setting - Maximum
3,600 psi
Number of Spools
0
Flow Rate - Maximum
12 gpm
Port Connections
(2) Outlet
Description
Hydraulic Outlet Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.