Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Selector Valve, 20 gpm, Lever

  • Mfr # SV-2POS-6W

  • Zoro # G810871712


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Cast Iron
Number of Positions
Two Positions
Number of Ways
Six-Way
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-2POS-6W
Zoro #
G810871712
UPC #
830344000202
Country of Origin
China

Dimensions

Port Connection Size
3/4 in
Port Connection Dash Size
18

Details

Item
Hydraulic Selector Valve
Valve Type
Spool
Body Material
Cast Iron
Number of Positions
Two Positions
Number of Ways
Six-Way
Includes Seals
Seals Not Included
Body Finish
Paint
Spool Material
Steel
Handle Type
Lever
Mounting Orientation
Versatile
Return Mechanism
Manual
Operating Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
20 gpm
Actuation Mechanism
Manual
Flow Rate - Minimum
1 gpm
Cylinder Compatibility
Double-Acting
For Media
Oil
Port Connections
(2) Inlet, (4) Outlet
Port Connection Type
NPT
Number of Controlled Cylinders
2
Number of Spools
1
Valve Control
Directional Control
Mounting
Block-Mounted
Operating Temperature - Maximum
175 Degrees F
Pressure - Maximum
3,000 psi
Fluid Viscosity - Maximum
1,000 SUS
Port Connection Gender
Female

Description

Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Six-Way, Flow Rate - Maximum 20 gpm, Pressure - Maximum 3,000 psi, Handle Type Lever, Center Position Not Applicable, Fluid Viscosity - Maximum 1,000 SUS, Flow Rate - Minimum 1 gpm, For Media Oil, Port Connection Size 3/4 in, Series Not Applicable, Body Material Cast Iron, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Port Connection Gender Female, Port Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.