Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, 30 gpm, Four-Way

  • Mfr # KOV30-NPT

  • Zoro # G910724291


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Cast Iron
Number of Ways
Four-Way
Number of Positions
Three Positions
Spool Action
Spring Center to Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOV30-NPT
Zoro #
G910724291
UPC #
830344007942
Country of Origin
China

Dimensions

Work Connection Size
1/2 in
Tank Connection Size
3/4 in
Handle Length
7.8 in
Pressure Connection Dash Size
14
Pressure Connection Size
3/4 in
Work Connection Dash Size
14
Tank Connection Dash Size
14

Details

Item
Hydraulic Directional Valve
Valve Type
Spool
Body Material
Cast Iron
Number of Ways
Four-Way
Number of Positions
Three Positions
Spool Action
Spring Center to Neutral
Port Connections
(2) Work, Inlet, Outlet
Mounting
Inline
For Media
Oil
Fluid Viscosity - Maximum
1,000 SUS
Center Position
Open Center
Work Connection Type
NPT
Pressure Connection Gender
Female
Spool Material
Steel
Work Connection Gender
Female
Adjustment Method
Screw
Relief Valve Pressure Setting - Minimum
450 psi
Flow Rate - Minimum
1 gpm
Pressure Setting - Maximum
3,200 psi
Body Finish
Paint
Actuation Mechanism
Pressure
Flow Rate - Maximum
30 gpm
Valve Control
Directional Control
Pressure Setting - Minimum
450 psi
Handle Type
Lever
Number of Spools
1
Control Direction
Two-Way
Supply Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Circuit Section
Parallel
Load Holding
Not Load Holding
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Relief Valve Pressure Setting - Maximum
3,200 psi
Pressure Connection Type
NPT
Tank Connection Gender
Female
Cylinder Compatibility
Double-Acting
Tank Connection Type
NPT

Description

Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,200 psi, Spool Action Spring Center to Neutral, Port Connections (2) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Pressure, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.