Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, 30 gpm, Four-Way

  • Mfr # MBV3SP-FLT1

  • Zoro # G210865151


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Cast Iron
Number of Ways
Four-Way
Relief Valve Pressure Setting - Maximum
3,000 psi
Tank Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV3SP-FLT1
Zoro #
G210865151
UPC #
830344008147
Country of Origin
China

Dimensions

Work Connection Size
1/2 in
Pressure Connection Dash Size
14
Tank Connection Dash Size
14
Pressure Connection Size
3/4 in
Handle Length
7.2 in
Tank Connection Size
3/4 in
Work Connection Dash Size
14

Details

Item
Hydraulic Directional Valve
Valve Type
Spool
Body Material
Cast Iron
Number of Ways
Four-Way
Relief Valve Pressure Setting - Maximum
3,000 psi
Tank Connection Type
NPT
Fluid Viscosity - Maximum
1,000 SUS
Center Position
Open Center
Tank Connection Gender
Female
Mounting
Inline
Operating Temperature - Maximum
175 Degrees F
Work Connection Gender
Female
Flow Rate - Minimum
1 gpm
Operating Temperature - Minimum
-4 Degrees F
Handle Type
Lever
Flow Rate - Maximum
30 gpm
Pressure Setting - Maximum
3,000 psi
Spool Material
Steel
Includes Seals
Seals Included
Valve Control
Directional Control
Circuit Section
Parallel
Control Direction
Two-Way
Pressure Connection Gender
Female
Work Connection Type
NPT
Load Holding
Not Load Holding
For Media
Oil
Adjustment Method
Screw
Number of Spools
3
Body Finish
Paint
Port Connections
(6) Work, Inlet, Outlet
Pressure Connection Type
NPT
Actuation Mechanism
Manual
Pressure Setting - Minimum
450 psi
Relief Valve Pressure Setting - Minimum
450 psi
Supply Pressure - Maximum
3,000 psi
Cylinder Compatibility
Double-Acting

Description

Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Not Applicable, Port Connections (6) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 3, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female, Relief Valve Pressure Setting - Maximum 3,000 psi, Tank Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.