PTOCoupler, 15/16", 21,1000RPM

  • Mfr # 90500
  • Zoro # G2121861
product price: 
$
59.19
/ea

Key Features

For Use With Mfr. Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Warranty
2 yr
Fits Brand
Delavan, Hypro
Product Type
PTO Coupler
Connection Size
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90500
Zoro #
G2121861
UPC #
830344009007
Country of Origin
China
For Use With Mfr. Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Warranty
2 yr
Item
PTO Coupler
Fits Brand
Delavan, Hypro
Product Type
PTO Coupler
Compatible with Series
7900, 8900, T90
Compatible with Brand
Delavan, Hypro
Compatible with Manufacturer Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Connection Type
Quick Connect
Compatible RPM for PTO Shaft
1,000 RPM
Compatible Manufacturer Part Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible Manufacturer Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible with Manufacturer Model No.
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible with Mfr. Model No.
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
For Use with Mfr Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible Pump Manufacturer Part Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible Mfr. Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
For Manufacturer Part Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Compatible with Mfr. Model Number
26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
Number of Splines
21
Compatible Pump Speed
1,000 RPM
Connection Standard
Quick Connect
For Motor Speed - Maximum
1,000 RPM
Compatible Series
7900, 8900, T90
For Use With
7900, 8900, T90

Dimensions

Connection Size
1 3/8 in
Manufacturers Warranty Length
2 yr
Compatible Pump Shaft Size
15/16 in
Connection Diameter
1 3/8 in
Compatible Pump Shaft Diameter
15/16 in

Description

PTO Coupler, Compatible Pump Shaft Size 15/16 in, Compatible RPM for PTO Shaft 1,000 RPM, Compatible with Brand Delavan, Hypro, Compatible with Grainger Part Number 55NL47, 55NL48, 55NL51, 55NL52, 55NL53, Compatible with Manufacturer Model Number 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R, Compatible with Series 7900, 8900, T90, Connection Type Quick Connect, Product Type PTO Coupler, Connection Size 1 3/8 in, Manufacturers Warranty Length 2 yr

Ratings & reviews