Shop DELAVAN FLUID POWER
See all product information
Create Account
Roller Cast Iron Pump
Mfr # 4900DSS
Zoro # G122903651
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Pump Shaft Rotation Direction
CW
Number of Rollers
4
Media Temperature - Maximum
140 Degrees F
Roller Material
Polypropylene/Steel
Operating Pressure (Maximum)
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4900DSS
- Zoro #
- G122903651
- UPC #
- 830344001506
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Discharge Diameter
- 3/4 in
- Overall Height
- 3.3 in
- Manufacturers Warranty Length
- 90 day
- Shaft Outer Diameter
- 5/8 in
- Inlet Diameter
- 3/4 in
- Overall Width
- 4.8 in
- Wire Rope Length
- 4 in
Details
- Pump Shaft Rotation Direction
- CW
- Number of Rollers
- 4
- Media Temperature - Maximum
- 140 Degrees F
- Roller Material
- Polypropylene/Steel
- Operating Pressure (Maximum)
- 100 psi
- Flow Rate (Maximum)
- 9.2 gpm
- Suction Lift (Maximum)
- 5 ft
- Inlet Standard
- FNPT
- Motor Speed (Maximum)
- 2,600 RPM
- Duty Cycle
- Continuous
- Item
- Roller Spray Pump
- Priming
- Manual
- Discharge Standard
- FNPT
- Includes
- Permanently-Lubricated Heavy Duty Sealed Bearings, Ultra Rollers
- Housing Material
- Stainless Steel
- Shaft Seal Material
- FKM
Description
Roller Spray Pump, Flow Rate (Maximum) 9.2 gpm, Housing Material Stainless Steel, Motor Speed (Maximum) 2,600 RPM, Number of Rollers 4, Operating Pressure (Maximum) 100 psi, Priming Manual, Roller Material Polypropylene/Steel, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 5 ft, Duty Cycle Continuous, Overall Length 4 in, Includes Permanently-Lubricated Heavy Duty Sealed Bearings, Ultra Rollers, Manufacturers Warranty Length 90 day, Nameplate Voltage Not Applicable, Overall Height 3.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.