Shop DELAVAN FLUID POWER
See all product information
Create Account
Roller Pro Pump Accessory
Mfr # 90600
Zoro # G422903078
product price:Â $62.15
/eaKey Features
Compatible with Brand
Delavan
Compatible with Series
RollerPRO
Number of Splines
6
Compatible Pump Speed
540 RPM
Compatible Pump Shaft Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90600
- Zoro #
- G422903078
- UPC #
- 830344003180
- Country of Origin
- United States
Dimensions
- Compatible Pump Shaft Diameter
- 5/8 in
- Connection Diameter
- 1 3/8 in
Details
- Compatible with Brand
- Delavan
- Compatible with Series
- RollerPRO
- Number of Splines
- 6
- Compatible Pump Speed
- 540 RPM
- Item
- PTO Coupler
- Connection Standard
- Quick Connect
- For Motor Speed - Maximum
- 540 RPM
- Product Type
- PTO Coupler
Description
PTO Coupler, Compatible with Brand Delavan, Compatible with Series RollerPRO, Product Type PTO Coupler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.