Zoro Homepage

Tie Rod Hydraulic Cylinders, 2500 psi

  • Mfr # DPL2508-112ASAE

  • Zoro # G722324290


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL2508-112ASAE
Zoro #
G722324290
UPC #
830344007249
Country of Origin
India

Description

Tie Rod Hydraulic Cylinders, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size 3/8 In. NPT, ORB8, Max. Pressure 2,500 psi, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.