Zoro Homepage

Electric Pressuure Washer

  • Mfr # DC2004

  • Zoro # G511903583


product price: $4,379.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Voltage
230 V
Detergent Injection System
Yes
Pump Drive
Belt
Pump Type
Triplex
Flow Rate
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2004
Zoro #
G511903583
UPC #
879399009976
Country of Origin
United States

Details

Voltage
230 V
Detergent Injection System
Yes
Pump Drive
Belt
Item
Electric Pressure Washer
Pump Type
Triplex
Flow Rate
4 gpm
Phase
Single-Phase
Water Type
Cold
Duty Rating
Heavy Duty
Operating Pressure - Maximum
2,000 psi
Horsepower
5 hp
Style
Cart
Frame Material
Powder Coated Steel

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.