Zoro Homepage

Electric Pressuure Washer

  • Mfr # DC2010

  • Zoro # G611903551


product price: $5,999.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Voltage
230 V
Standards
NATM
Warranty
1 yr, 5 yr, 10 yr
Power Type
Electric
Includes
15 deg, 25 deg, 40 deg and Soap Nozzles, Down Stream Injector, Lance, Spray Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2010
Zoro #
G611903551
UPC #
879399009938
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Length
35 in
Overall Height
36 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Voltage
230 V
Standards
NATM
Warranty
1 yr, 5 yr, 10 yr
Power Type
Electric
Item
Electric Pressure Washer
Includes
15 deg, 25 deg, 40 deg and Soap Nozzles, Down Stream Injector, Lance, Spray Gun
Pump Drive
Belt
Detergent Injection System
Yes
Burner Fuel
Diesel, Kerosene
Flow Rate
10 gpm
Phase
Three-Phase
Pump Type
Triplex
Weight
370 lb
Current
35 A
Style
Cart
Product Type
Pressure Washer
Duty Rating
Heavy Duty
Water Type
Cold
Horsepower
15 hp
Flow - Maximum
10 gpm
Operating Pressure - Maximum
2,000 psi
Water Input Temperature - Maximum
160 Degrees F
Frame Material
Powder Coated Steel

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.