Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pressuure Washer

  • Mfr # DC3004

  • Zoro # G511903521


product price: $4,529.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Voltage
460 V
Pump Drive
Belt
Flow Rate
4 gpm
Detergent Injection System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3004
Zoro #
G511903521
UPC #
879399009969
Country of Origin
United States

Details

Pump Type
Triplex
Voltage
460 V
Pump Drive
Belt
Flow Rate
4 gpm
Detergent Injection System
Yes
Phase
Three-Phase
Item
Electric Pressure Washer
Operating Pressure - Maximum
3,000 psi
Horsepower
7 1/2 hp
Style
Cart
Water Output Temperature - Maximum
160 Degrees F
Duty Rating
Heavy Duty
Water Type
Hot
Frame Material
Powder Coated Steel
Water Input Temperature - Maximum
160 Degrees F

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.