Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pressuure Washer

  • Mfr # DC3005SS

  • Zoro # G211903586


product price: $5,819.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Pump Drive
Belt
Pump Type
Triplex
Phase
Three-Phase
Voltage
230 V
Flow Rate
5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3005SS
Zoro #
G211903586
UPC #
879399009952
Country of Origin
United States

Details

Pump Drive
Belt
Item
Electric Pressure Washer
Pump Type
Triplex
Phase
Three-Phase
Voltage
230 V
Flow Rate
5 gpm
Detergent Injection System
Yes
Water Type
Cold
Operating Pressure - Maximum
3,000 psi
Style
Cart
Duty Rating
Heavy Duty
Horsepower
10 hp
Frame Material
Stainless Steel

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.