Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # DCT3555131ECA

  • Zoro # G116520772


product price: $10,639.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Operating Pressure - Maximum
3,500 psi
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Flow Rate
5.5 gpm
Engine Displacement
679 cc
Fuel Tank Capacity
7.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT3555131ECA
Zoro #
G116520772
UPC #
636893410642
Country of Origin
United States

Details

Operating Pressure - Maximum
3,500 psi
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Flow Rate
5.5 gpm
Engine Displacement
679 cc
Fuel Tank Capacity
7.5 gal
Pump Drive
Belt
Flow - Maximum
5.5 gpm
Burner Fuel
Diesel
Power Source
Gas-Powered
Pump Type
Triplex
Style
Skid Mount
Water Type
Hot
Item
Delco Cobalt Pressure Washer
Duty Rating
Heavy Duty
Product Type
Pressure Washer
Engine Brand
CRX

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.