Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # DPT3080141EAC1CA

  • Zoro # G916520705


product price: $10,639.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Engine Displacement
750 cc
Style
Skid Mount
Flow Rate
8 gpm
Flow - Maximum
8 gpm
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPT3080141EAC1CA
Zoro #
G916520705
UPC #
636893450204
Country of Origin
United States

Details

Engine Displacement
750 cc
Style
Skid Mount
Flow Rate
8 gpm
Flow - Maximum
8 gpm
Pump Type
Triplex
Engine Brand
CRX
Item
Patriot Pressure Washer
Product Type
Pressure Washer
Fuel Tank Capacity
15.6 gal
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Burner Fuel
Diesel
Water Type
Hot
Power Source
Gas-Powered
Operating Pressure - Maximum
3,000 psi
Duty Rating
Heavy Duty
Pump Drive
Belt

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.