Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # DPT3080251EAC1CA

  • Zoro # G716520776


product price: $14,129.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Fuel Tank Capacity
15.6 gal
Flow - Maximum
8 gpm
Pump Type
Triplex
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Flow Rate
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPT3080251EAC1CA
Zoro #
G716520776
UPC #
636893450198
Country of Origin
United States

Details

Item
Delco Patriot Pressure Washer
Fuel Tank Capacity
15.6 gal
Flow - Maximum
8 gpm
Pump Type
Triplex
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Flow Rate
8 gpm
Water Type
Hot
Pump Drive
Belt
Burner Fuel
Diesel
Operating Pressure - Maximum
3,000 psi
Style
Skid Mount
Power Source
Gas-Powered
Engine Brand
Honda
Product Type
Pressure Washer
Engine Displacement
688 cc
Duty Rating
Heavy Duty

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.