Gas-Powered Pressure Washer
Mfr # DSL4040142EDC1CA
Zoro # G016520742
product price: $7,429.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Duty Rating
Heavy Duty
Engine Displacement
420 cc
Flow - Maximum
4 gpm
Flow Rate
4 gpm
Power Source
Gas-Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSL4040142EDC1CA
Zoro #
G016520742
UPC #
879399010743
Country of Origin
United States
Details
Duty Rating
Heavy Duty
Engine Displacement
420 cc
Item
Streamliner Pressuer Washer
Flow - Maximum
4 gpm
Flow Rate
4 gpm
Power Source
Gas-Powered
Burner Fuel
Diesel
Style
Cart
Engine Brand
CRX
Water Type
Hot
Product Type
Pressure Washer
Pump Type
Triplex
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Operating Pressure - Maximum
4,000 psi
Pump Drive
Direct
Fuel Tank Capacity
5 gal
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.