Gas-Powered Pressure Washer
Mfr # DSL4040253EDC1CA
Zoro # G216520757
product price: $8,439.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Engine Brand
Honda
Fuel Tank Capacity
5 gal
Water Type
Hot
Pump Drive
Gear
Burner Fuel
Diesel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSL4040253EDC1CA
Zoro #
G216520757
UPC #
879399010736
Country of Origin
United States
Details
Engine Brand
Honda
Fuel Tank Capacity
5 gal
Water Type
Hot
Pump Drive
Gear
Burner Fuel
Diesel
Style
Cart
Duty Rating
Heavy Duty
Product Type
Pressure Washer
Operating Pressure - Maximum
4,000 psi
Pump Type
Triplex
Item
Streamliner Pressure Washer
Power Source
Gas-Powered
Flow Rate
4 gpm
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Engine Displacement
389 cc
Flow - Maximum
4 gpm
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.