Heavy Duty 3500 psi 5.5 gpm Hot Water Gas Pressure Washer

  • Mfr # 65002

  • Zoro # G5874710


product price: $7,586.24
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
3500 psi
Net Weight
575 lb
Pressure Washer HP Range
10 HP and Greater
Operating Pressure
3,500 psi
Standards
CETA, PWNA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65002
Zoro #
G5874710
UPC #
-
Country of Origin
United States

Dimensions

Width
41 3/4 in
Length
45 1/4 in
Height
37 1/8 in
Hose Dimensions
3/8 in x 50 ft
Hose Diameter
3/8 in
Overall Length
45 1/4 in
Overall Width
41 3/4 in
Overall Height
37 1/8 in
Hose Length
50 ft

Details

Operating Pressure (PSI)
3500 psi
Net Weight
575 lb
Pressure Washer HP Range
10 HP and Greater
Operating Pressure
3,500 psi
Standards
CETA, PWNA
Detergent Injection System
Yes
Warranty
10 yr Frame, 3 yr Engine, 5 yr Pump
Item
Gas-Powered Pressure Washer
Gross Torque
34.3 lb-ft
Pressure Washer Flow Rate
5.5 gpm
Water Output Temp.
120 Degrees F Rise Above Ambient
Engine Displacement
688 cc
Pump Type
Triplex
Starter Type
Electric
Pressure Washer Duty Rating
Heavy Duty
Burner Fuel
Diesel, Kerosene
Piston Material
Ceramic
Includes
Gun, Hose, Wand
Pressure Washer Water Type
Hot
HP
20.8 hp
Power Type
Gas
Engine Brand
Honda
Pump Drive
Belt
Duty Rating
Heavy Duty
Water Type
Hot
Flow - Maximum
5.5 gpm
Product Type
Pressure Washer
Power Source
Gas-Powered
Style
Skid Mount
Horsepower
20 13/16 hp
Flow Rate
5.5 gpm
Operating Pressure - Maximum
3,500 psi
Fuel Tank Capacity
7.8 gal
Weight
575 lb
Engine Cycle
4-Cycle
Frame Material
Steel

Description

Washer,Gas,3500 psi,5.5 gpm,20.8 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.