Zoro Homepage

Hot Water Pressure Washer

  • Mfr # 65144

  • Zoro # G806145520


product price: $7,999.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Starter Type
Recoil
Warranty
3 yr, 5 yr, 10 yr
Engine Brand
CRX
Height
38 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65144
Zoro #
G806145520
UPC #
879399008375
Country of Origin
United States

Dimensions

Height
38 in
Length
42 in
Width
46 in
Hose Dimensions
3/8 in X 50 ft
Hose Length
50 ft
Overall Width
40 in
Overall Length
42 in
Overall Height
38 in
Hose Diameter
3/8 in

Description

Hot Water Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.